Motion
48-53-2833

MILWAUKEE TOOL
48-53-2833

4 in. Root Cutter for 5/8 in. & 3/4 in. Drum Cable
MI ITEM #09185304
MFR #48-53-2833
Price$90.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2833

4 in. Root Cutter for 5/8 in. & 3/4 in. Drum Cable
MI ITEM #09185304
MFR #48-53-2833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.68/each

Specifications

Dimensions

  • Width
    1.29 in

Details

  • Additional Details
    Rust Resistant
  • Includes
    (1) Root Cutter
  • Manufacturer Upc Number
    045242537129
  • Material
    Steel
  • UPC_NO
    045242537129

Overview

Mfr description
48-53-2833 4" ROOT CUTTER FOR 5/8" &
  • Designed to cut through roots
  • Interlocking cable connectors with Pin key release
  • Steel construction
  • 3 in. to 4 in. pipes
  • Works with Milwaukee 5/8 in. & 3/4 in. drum cable
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
  • Rust Guard™ plating to reduce corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought