Specifications
Dimensions
- Width1.61 in
Details
- Additional DetailsRust Resistant
- Includes(1) Small Opening Tool
- Manufacturer Upc Number045242537143
- MaterialSteel
- Tool TypeSmall opening tool
- UPC_NO045242537143
Overview
Mfr description
48-53-2835 SMALL OPENING TOOL FRO 5/8"
- Designed for penetrating clogs and getting water flowing
- Interlocking cable connectors with Pin key release
- Steel construction
- 3 in. to 4 in. pipes
- Works with Milwaukee 5/8 in. & 3/4 in. drum cable
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- Rust Guard™ plating to reduce corrosion