Motion
48-53-2836

MILWAUKEE TOOL
48-53-2836

Plumbing & Repair Part - Steel Material, 2.42 in Width
MI ITEM #09185307
MFR #48-53-2836
Your Price$76.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2836

Plumbing & Repair Part - Steel Material, 2.42 in Width
MI ITEM #09185307
MFR #48-53-2836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.80/each(List $88.33)

Overview

Mfr description
48-53-2836 MEDIUM OPENING TOOL FOR 5/8"
  • Designed for penetrating clogs and getting water flowing
  • Interlocking cable connectors with Pin key release
  • Steel construction
  • From 4 in. up to 8 in. pipes
  • Works with Milwaukee 5/8 in. & 3/4 in. drum cable
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
  • Rust Guard™ plating to reduce corrosion

Specifications

  • Tool Type
    Opening tool
  • Material
    Steel
  • Width
    2.42 in
  • Includes
    (1) Medium Opening Tool
  • Manufacturer Upc Number
    045242537167
  • UPC_NO
    045242537167
  • Additional Details
    Rust Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text