Motion
48-53-2838

MILWAUKEE TOOL
48-53-2838

4 in. Grease Cutter for 5/8 in. & 3/4 in. Drum Cable
Mi Item #09185309
MFR #48-53-2838
Price$336.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2838

4 in. Grease Cutter for 5/8 in. & 3/4 in. Drum Cable
Mi Item #09185309
MFR #48-53-2838

Mfr description
48-53-2838 COUPE-GRAISSE DE 4PO POUR
  • Designed for clearing grease clogs
  • Interlocking cable connectors with Pin key release
  • Steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.62/each

Specifications

Dimensions

  • Width
    4 in

Details

  • Additional Details
    Rust Resistant
  • Includes
    (1) Grease Cutter
  • Manufacturer Upc Number
    045242537181
  • Material
    Steel
  • UPC_NO
    045242537181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)