Motion
48-53-2839

MILWAUKEE TOOL
48-53-2839

Head Attachment Case
MI ITEM #09185310
MFR #48-53-2839
Your Price$82.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2839

Head Attachment Case
MI ITEM #09185310
MFR #48-53-2839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.29/each(List $94.64)

Overview

Mfr description
48-53-2839 CABLE HEAD ACCESSORY CASE
  • For Milwaukee drain cleaning head attachments
  • For use with Milwaukee 5/8", 3/4", 7/8", and 1-1/4" cable head attachments
  • Cable head attachments sold separately
  • Holds 3" root cutter, 4" root cutter, 6" root cutter, small opening tool, medium opening tool, 3" chain knocker, 4" chain knocker, straight auger, funnel auger, Pin key

Specifications

  • Color
    Red
  • Material
    Plastic
  • Length
    7.09 in
  • Includes
    (1) Case
  • Manufacturer Upc Number
    045242537198
  • UPC_NO
    045242537198
  • Weight
    9.42 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text