Specifications
Details
- Additional DetailsThe MILWAUKEE® all purpose open wind sectional cable is constructed of industrial steel spring. It carries power through the end of the cable for maximum clog crushing force. These drain cables are compatible with the M18 FUEL™ sewer sectional machine with CABLE-DRIVE™ (2871) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty.
- Manufacturer Upc Number045242537037
- UPC_NO045242537037
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)