Specifications
Details
- Additional DetailsThe MILWAUKEE® all purpose open wind sectional cable is constructed of industrial steel spring. The cable carries power through the end for maximum clog crushing force. The drain cables are compatible with the Milwaukee M18 FUEL™ sewer sectional machine with CABLE-DRIVE™ (2871) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty.
- Manufacturer Upc Number045242537044
- UPC_NO045242537044
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)