Overview
Mfr description
48-53-2905 3/4" ANCHOR CABLE
- Industrial steel spring
- Interlocking cable connectors with Pin key release
- Steel connectors
- Stainless steel release Pin and spring
- All purpose wind
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
Specifications
- Manufacturer Upc Number045242005482
- UPC_NO045242005482
- Additional DetailsThe MILWAUKEE® 3/4 in. anchor cable is constructed of industrial steel spring. It carries power through the end of the cable for maximum clog crushing force. These drain cables are compatible with the MX FUEL™ sewer drum machine (MFX500 and MXF501) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data