Motion
48-53-3834

MILWAUKEE TOOL
48-53-3834

6" Root Cutter For 7/8" Sectional Cable
Mi Item #09185324
MFR #48-53-3834
Price$104.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-3834

6" Root Cutter For 7/8" Sectional Cable
Mi Item #09185324
MFR #48-53-3834

Mfr description
48-53-3834 REAR GUIDE HOSE FOR M18
  • Designed to cut through roots
  • Interlocking cable connectors with pin key release
  • Steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.28/each

Specifications

Dimensions

  • Width
    1.29 in

Details

  • Additional Details
    Rust Resistant
  • Includes
    6" Root Cutter
  • Manufacturer Upc Number
    045242540570
  • Material
    Steel
  • UPC_NO
    045242540570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)