Specifications
Dimensions
- Width1.61 in
Details
- Additional DetailsRust Resistant
- IncludesSmall Opening Tool
- Manufacturer Upc Number045242540587
- MaterialSteel
- UPC_NO045242540587
Overview
Mfr description
48-53-3835 SMALL OPENING TOOL FOR 7/8"
- Designed for penetrating clogs and getting water flowing
- Interlocking cable connectors with pin key release
- Steel construction
- For 3" to 4" pipes
- Works with Milwaukee 7/8" sectional cable
- Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
- Rust Guard™ plating to reduce corrosion