Overview
Mfr description
48-53-3836 MEDIUM OPENING TOOL FOR 7/8"
- Designed for penetrating clogs and getting water flowing
- Interlocking cable connectors with pin key release
- Steel construction
- For 4" to 8" pipes
- Works with Milwaukee 7/8" sectional cable
- Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
- Rust Guard™ plating to reduce corrosion
Specifications
- MaterialSteel
- Width2.42 in
- IncludesMedium Opening Tool
- Manufacturer Upc Number045242540594
- UPC_NO045242540594
- Additional DetailsRust Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data