Specifications
Dimensions
- Width3 in
Details
- Additional DetailsRust Resistant
- IncludesFunnel Auger
- Manufacturer Upc Number045242548415
- MaterialSteel
- UPC_NO045242548415
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)