Motion
48-53-4833

MILWAUKEE TOOL
48-53-4833

4" Root Cutter For 1-1/4" Sectional Cable
MI ITEM #09185333
MFR #48-53-4833
Your Price$90.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-4833

4" Root Cutter For 1-1/4" Sectional Cable
MI ITEM #09185333
MFR #48-53-4833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.68/each(List $104.28)

Overview

Mfr description
48-53-4833 4" ROOT CUTTER FOR 1-1/4"
  • Designed to cut through roots
  • Interlocking cable connectors with pin key release
  • Steel construction
  • For 4" to 6" pipes
  • Works with Milwaukee 1-1/4" sectional cables
  • Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
  • Rust Guard™ plating to reduce corrosion

Specifications

  • Material
    Steel
  • Width
    1.29 in
  • Includes
    4" Root Cuter
  • Manufacturer Upc Number
    045242548439
  • UPC_NO
    045242548439
  • Additional Details
    Rust Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text