Motion
48-53-4835

MILWAUKEE TOOL
48-53-4835

Plumbing & Repair Part - Steel Material, 1.61 in Width
MI ITEM #09185335
MFR #48-53-4835
Your Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-4835

Plumbing & Repair Part - Steel Material, 1.61 in Width
MI ITEM #09185335
MFR #48-53-4835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.43/each(List $70.65)

Overview

Mfr description
48-53-4835 SMALL OPENING TOOLFOR 1-1/4"
  • Designed for penetrating clogs and getting water flowing
  • Interlocking cable connectors with pin key release
  • Steel construction
  • For 3" to 4" pipes
  • Works with Milwaukee 1-1/4" sectional cables
  • Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
  • Rust Guard™ plating to reduce corrosion

Specifications

  • Tool Type
    Small opening tool
  • Material
    Steel
  • Width
    1.61 in
  • Includes
    Small Opening Tool
  • Manufacturer Upc Number
    045242548453
  • UPC_NO
    045242548453
  • Additional Details
    Rust Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text