Motion
48-53-4837

MILWAUKEE TOOL
48-53-4837

3" Grease Cutter For 1-1/4" Sectional Cable
MI ITEM #09185337
MFR #48-53-4837
Price$321.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-4837

3" Grease Cutter For 1-1/4" Sectional Cable
MI ITEM #09185337
MFR #48-53-4837

Mfr description
48-53-4837 3" GREASE CUTTER FOR 1-1/4"
  • Designed for clearing grease clogs
  • Interlocking cable connectors with pin key release
  • Steel construction
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.25/each

Specifications

Dimensions

  • Width
    3 in

Details

  • Additional Details
    Rust Resistant
  • Includes
    3" Grease Cutter
  • Manufacturer Upc Number
    045242548477
  • Material
    Steel
  • UPC_NO
    045242548477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)