Motion
48-59-2440

MILWAUKEE TOOL
48-59-2440

M12™ XC 4.0 Starter Kit
MI ITEM #09185352
MFR #48-59-2440
Price$174.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-2440

M12™ XC 4.0 Starter Kit
MI ITEM #09185352
MFR #48-59-2440

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$174.59/each

Specifications

Details

  • Features & Benefits
    • Provides up to 2X more run time • 20% more power than standard lithium ion battery • REDLITHIUM 4.0Ah battery operates cooler and performs in climates below 0-Degrees with fade free power • 2X more recharges than standard lithium ion battery • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection • Onboard indicator light: Provides the status of the battery • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger • All-weather performance: Delivers fade-free power in extreme jobsite conditions • Best-in-class construction: Offers long-lasting performance and durability • Versatility: Powers most Milwaukee M12™ cordless power tools
  • Includes
    Battery Charger
  • Manufacturer Upc Number
    045242559824
  • Material
    Plastic
  • UPC_NO
    045242559824

Overview

Mfr description
48-59-2440 M12 XC 4.0 STARTER KIT
  • Provides up to 2X more run time
  • 20% more power than standard lithium ion battery
  • REDLITHIUM 4.0Ah battery operates cooler and performs in climates below 0-Degrees with fade free power
  • 2X more recharges than standard lithium ion battery
  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Onboard indicator light: Provides the status of the battery
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: Offers long-lasting performance and durability
  • Versatility: Powers most Milwaukee M12™ cordless power tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought