Motion
48-62-4006

MILWAUKEE TOOL
48-62-4006

1-1/8 in. Hex 16 in. Narrow Chisel
MI ITEM #09185354
MFR #48-62-4006
List Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4006

1-1/8 in. Hex 16 in. Narrow Chisel
MI ITEM #09185354
MFR #48-62-4006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.90/each for your price

Overview

Mfr description
48-62-4006 1-1/8" HEX 16" NARROW CHISEL
  • Narrow tip
  • 16 in. length
  • General chipping and breaking
  • 1-1/8 in. hex notch shank
  • Forged from high grade steel
  • Wide range of other tip types available
  • Shot-peened for improved performance
  • Rust prevention coated
  • For use with MX FUEL™ and corded electric breaker hammers
  • Not for use with pneumatic or hydraulic breakers

Specifications

  • Overall Length
    16 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242567713
  • UPC_NO
    045242567713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought