Motion
48-73-2026

MILWAUKEE TOOL
48-73-2026

Safety Glasses - Tinted Lens, One Size Fits All Size
MI ITEM #09185393
MFR #48-73-2026
Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-2026

Safety Glasses - Tinted Lens, One Size Fits All Size
MI ITEM #09185393
MFR #48-73-2026

Mfr description
48-73-2026 (12) PERFORMANCE TINTED
  • Military grade impact protection
  • Lasting fog-free lenses
  • Durable anti-scratch lenses
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.61/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Frame Color
    Red/Black
  • Frame Temple Material
    Plastic
  • Lens Color
    Tinted
  • Manufacturer Upc Number
    045242557967
  • Specialty Features
    Anti-Fog, Tinted
  • Standards Met
    ANSI, OSHA
  • UPC_NO
    045242557967
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)