Motion
48-73-2040

MILWAUKEE TOOL
48-73-2040

Clear High Performance Safety Glasses with Gasket
MI ITEM #09185394
MFR #48-73-2040
Price$35.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-2040

Clear High Performance Safety Glasses with Gasket
MI ITEM #09185394
MFR #48-73-2040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.76/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Frame Color
    Red/Black
  • Frame Temple Material
    Plastic
  • Lens Color
    Clear
  • Manufacturer Upc Number
    045242552443
  • Specialty Features
    Anti-Fog
  • Standards Met
    ANSI, OSHA
  • UPC_NO
    045242552443
  • UV Protection
    Yes

Overview

Mfr description
48-73-2040 (6) HI PERFORM CLEAR GLASS
  • Removable gasket protects against debris
  • Military grade impact protection
  • Lasting fog-free lenses
  • ANSI Z87.1+
  • CSA Z94.3
  • MIL-PRF-32432 Ballistic impact fragmentation - class 1
  • Comfortable arms for extended wear
  • Third-party tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought