Motion
48-73-2041

MILWAUKEE TOOL
48-73-2041

Safety Glasses - Clear Lens, One Size Fits All Size
Mi Item #09185395
MFR #48-73-2041
Price$35.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-2041

Safety Glasses - Clear Lens, One Size Fits All Size
Mi Item #09185395
MFR #48-73-2041

Mfr description
48-73-2041 (12) HI PERFORM CLEAR GLASS
  • Removable gasket protects against debris
  • Military grade impact protection
  • Lasting fog-free lenses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.97/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Frame Color
    Red/Black
  • Frame Temple Material
    Plastic
  • Lens Color
    Clear
  • Manufacturer Upc Number
    045242557981
  • Specialty Features
    Anti-Fog
  • Standards Met
    ANSI, OSHA
  • UPC_NO
    045242557981
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)