Motion
48-73-5041

MILWAUKEE TOOL
48-73-5041

High Visibility Yellow Performance Safety Vest - S/M
MI ITEM #09185418
MFR #48-73-5041
Price$39.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5041

High Visibility Yellow Performance Safety Vest - S/M
MI ITEM #09185418
MFR #48-73-5041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$39.97/each(Market/List $65.45)

Specifications

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Color
    Yellow
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242552603
  • Material
    Polyester
  • Number Of Pockets
    15
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242552603

Overview

Mfr description
48-73-5041 HIGH VISIBILITY PERFORMANCE
  • 15 Pockets including tablet pocket
  • Reinforced front pockets with 600D tear Resistant material
  • Comfortable padded collar
  • Secure zipper closure
  • Clear ID holder and Velcro opening and closure
  • Quick internal size adjustment, better fit
  • Rear tablet pocket with dual sided accessibility
  • Fall protection pass through
  • Reinforced pen pockets with 600D tear Resistant material
  • Durable dual Mic tabs
  • 3 Internal pockets
  • Hang loop for easy storage
  • Third-party tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought