Motion
48-73-5051

MILWAUKEE TOOL
48-73-5051

High Visibility Orange Performance Safety Vest - S/M
MI ITEM #09185422
MFR #48-73-5051
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5051

High Visibility Orange Performance Safety Vest - S/M
MI ITEM #09185422
MFR #48-73-5051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.45/each

Specifications

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Color
    Orange
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242552634
  • Material
    Polyester
  • Number Of Pockets
    15
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242552634

Overview

Mfr description
48-73-5051 HIGH VISIBILITY PERFORMANCE
  • 15 Pockets including tablet pocket
  • Reinforced front pockets with 600D tear Resistant material
  • Comfortable padded collar
  • Secure zipper closure
  • Clear ID holder and Velcro opening and closure
  • Quick internal size adjustment, better fit
  • Rear tablet pocket with dual sided accessibility
  • Fall protection pass through
  • Reinforced pen pockets with 600D tear Resistant material
  • Durable dual Mic tabs
  • 3 Internal pockets
  • Hang loop for easy storage
  • Third-party tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought