Motion
48-73-5054

MILWAUKEE TOOL
48-73-5054

Class 2 High Visibility Orange Performance Safety Vest - 4XL/5XL
Mi Item #09185425
MFR #48-73-5054
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5054

Class 2 High Visibility Orange Performance Safety Vest - 4XL/5XL
Mi Item #09185425
MFR #48-73-5054

Mfr description
48-73-5054 HIGH VISIBILITY PERFORMANCE
  • CARRY MORE. REINFORCED POCKETS.
  • 15 Pockets including Tablet Pocket
  • Rear Tablet Pocket with Dual Sided Accessibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Color
    Orange
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242580231
  • Material
    Polyester
  • Number Of Pockets
    15
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242580231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)