Motion
48-73-5082

MILWAUKEE TOOL
48-73-5082

High Visibility Yellow Performance Safety Vest - L/XL (CSA)
Mi Item #09185435
MFR #48-73-5082
Price$56.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5082

High Visibility Yellow Performance Safety Vest - L/XL (CSA)
Mi Item #09185435
MFR #48-73-5082

Mfr description
48-73-5082 HIGH VISIBILITY PERFORMANCE
  • 15 Pockets including tablet pocket
  • Reinforced front pockets with 600D tear Resistant material
  • Comfortable padded collar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.91/each

Specifications

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Color
    Yellow
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242558117
  • Material
    Polyester
  • Number Of Pockets
    15
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242558117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)