Specifications
Details
- Additional DetailsFitted; High Visibility; Standard Collar; Machine Washable
- ColorYellow
- High VisibilityHigh Visibility Garment
- Manufacturer Upc Number045242580262
- MaterialPolyester
- Number Of Pockets15
- Product TypeHigh-Visibility Vests
- UPC_NO045242580262
Overview
Mfr description
48-73-5084 HIGH VISIBILITY PERFORMANCE
- CARRY MORE. REINFORCED POCKETS.
- 15 Pockets including Tablet Pocket
- Rear Tablet Pocket with Dual Sided Accessibility
- Reinforced Front Pockets with 600D Tear Resistant Material
- Comfortable Padded Collar
- Secure Zipper Closure
- Clear ID Holder and Velcro Opening and Closure
- Quick Internal Size Adjustment, Better Fit
- Fall Protection Pass Through
- Durable Dual Mic Tabs
- 3 Internal Pockets
- Hang Loop For Easy Storage