Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeExtra Large
Details
- Additional DetailsReinforced Fingertips, High Visibility, Machine Washable
- Coating MaterialNitrile
- ColorHi-Vis Yellow
- Cuff TypeKnit
- Manufacturer Upc Number045242553723
- MaterialPolyurethane
- Material TypeKnit Gloves - Coated
- Other Standards MetANSI A2
- Package Quantity12
- TypeCut Glove
- UPC_NO045242553723
Overview
Mfr description
48-73-8923B HIGH-VISIBILITY CUT LEVEL 2
- Better fit, better protection
- ANSI cut level 2
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- EN388 Abrasion: 3 (Range 1-4)
- EN388 Cut: 2 (Range 1-5)
- EN388 Tear: 4 (Range 1-4)
- EN388 Puncture: 2 (Range 1-4)
- EN388 (TDM test) cut: B (Range A-F)