Specifications
Dimensions
- Glove SizeXXL or Size 11
- Size2X Large
Details
- Additional DetailsReinforced Fingertips, High Visibility, Machine Washable
- Coating MaterialNitrile
- ColorHi-Vis Yellow
- Cuff TypeKnit
- Manufacturer Upc Number045242553587
- MaterialPolyurethane
- Material TypeKnit Gloves - Coated
- Other Standards MetANSI A2
- Package Quantity1
- UPC_NO045242553587
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)