Motion
48-73-8924B

MILWAUKEE TOOL
48-73-8924B

12 Pk High Visibility Cut Level 2 Polyurethane Dipped - XXL
Mi Item #09185451
MFR #48-73-8924B
Price$126.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8924B

12 Pk High Visibility Cut Level 2 Polyurethane Dipped - XXL
Mi Item #09185451
MFR #48-73-8924B

Mfr description
48-73-8924B HIGH-VISIBILITY CUT LEVEL 2
  • Better fit, better protection
  • ANSI cut level 2
  • Reinforced nitrile coating between thumb and finger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.81/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    2X Large

Details

  • Additional Details
    Reinforced Fingertips, High Visibility, Machine Washable
  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit
  • Manufacturer Upc Number
    045242553730
  • Material
    Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Other Standards Met
    ANSI A2
  • Package Quantity
    12
  • UPC_NO
    045242553730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)