Specifications
Dimensions
- Glove SizeXXL or Size 11
- Size2X Large
Details
- Additional DetailsReinforced Fingertips, High Visibility, Machine Washable
- Coating MaterialNitrile
- ColorHi-Vis Yellow
- Cuff TypeKnit
- Lining MaterialNylon
- Manufacturer Upc Number045242553631
- MaterialPolyurethane
- Material TypeKnit Gloves - Coated
- Other Standards MetANSI A3
- Package Quantity1
- UPC_NO045242553631
Overview
Mfr description
48-73-8934 HIGH-VISIBILITY CUT LEVEL 3
- Better fit, better protection
- ANSI cut level 3
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- EN388 Abrasion: 4 (Range 1-4)
- EN388 Cut: 3 (Range 1-5)
- EN388 Tear: 4 (Range 1-4)
- EN388 Puncture: 2 (Range 1-4)
- EN388 (TDM test) cut: C (Range A-F)