Motion
48-89-9332

MILWAUKEE TOOL
48-89-9332

Step Drill Bit - High Speed Steel Material
Mi Item #09185479
MFR #48-89-9332
Price$290.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-9332

Step Drill Bit - High Speed Steel Material
Mi Item #09185479
MFR #48-89-9332

Mfr description
48-89-9332 STEP BIT M6-M32 (32.5MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.48/each

Specifications

Dimensions

  • Diameter
    1.2795 in, 32.5 mm
  • Drill Bit Size
    32.5 mm
  • Drilling Depth
    3.0000 in, 76.20 mm
  • Number of Hole Sizes
    2
  • Overall Length
    0.5000 in, 12.69 mm

Details

  • Bit Type
    Step Drill
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Dual-flute
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Number Of Flutes
    2
  • Point Type
    Rapid Strike Tip
  • Quick Change
    No
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Three Flats
  • Specification
    Step Drill
  • Spiral Cut
    Right Hand
  • Threaded Shank
    No
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)