Motion
49-15-P000C

MILWAUKEE TOOL
49-15-P000C

15T 1000 MCM Cu P-Die
Mi Item #09185481
MFR #49-15-P000C
Price$833.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-15-P000C

15T 1000 MCM Cu P-Die
Mi Item #09185481
MFR #49-15-P000C

Mfr description
49-15-P000C 15T 1000 MCM CU P-DIE
  • Creates UL 486A-B classified crimps when used with M18™ FORCE LOGIC™ 15T Crimper
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Vivid Color Coding: Easiest Selection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.35/each

Specifications

Details

  • Additional Details
    The M18™ FORCE LOGIC™ 15T Crimper is the Easiest Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 1000 MCM Copper and Dual Rated connectors across multiple manufacturers. Utilizing Milwaukee® 15T P-Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector, Commercial Electricians benefit from their ease of use and easy post-crimp inspection. For use with 2879-20, M18™ Force Logic™ 15T Crimper and physically compatible with all industry standard 15T P-Style die crimpers.
  • Manufacturer Upc Number
    045242008957
  • UPC_NO
    045242008957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)