Motion
49-15-P750

MILWAUKEE TOOL
49-15-P750

15T 750 MCM Al P-Die
MI ITEM #09185482
MFR #49-15-P750
List Price$833.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-15-P750

15T 750 MCM Al P-Die
MI ITEM #09185482
MFR #49-15-P750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$833.35/each for your price

Overview

Mfr description
49-15-P750 15T 750 MCM AL P-DIE
  • Creates UL 486A-B classified crimps when used with M18™ FORCE LOGIC™ 15T Crimper
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Vivid Color Coding: Easiest Selection
  • Stainless Steel Finish: Protects against Corrosion
  • Wire Size Marked on Each Die: Easy Identification
  • Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing

Specifications

  • Additional Details
    The M18™ FORCE LOGIC™ 15T Crimper is the Easiest Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 1000 MCM Copper and Dual Rated connectors across multiple manufacturers. Utilizing Milwaukee® 15T P-Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector, Commercial Electricians benefit from their ease of use and easy post-crimp inspection. For use with 2879-20, M18™ Force Logic™ 15T Crimper and physically compatible with all industry standard 15T P-Style die crimpers.
  • Manufacturer Upc Number
    045242002771
  • UPC_NO
    045242002771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text