Specifications
Details
- Additional DetailsThe Milwaukee® 1/2 in. IPS jaw for the M12™ Force Logic™ press tool delivers a faster alternative to traditional gas and water pipe connection technologies. The press tool jaw is designed for the highest standard of press quality on iron pipe size (IPS) press fittings, including Viega® MegaPress® and MegaPress G®. When combined with the M12™ Force Logic™ press tool, the IPS jaw provides the lightest solution in the industry for pressing schedule 5 to schedule 40 IPS carbon and stainless steel. The M12™ press tool jaw delivers easy opening with one thumb, combining with the inline design of the M12™ Force Logic™ press tool to give unrivaled access in tight spaces. The IPS jaw can pair with copper jaws to complete gas line connections, water connections, and water heater installations entirely on the M12™ system.
- Manufacturer Upc Number045242546145
- Tool TypePress tool
- UPC_NO045242546145
Help us improve this product