Overview
Mfr description
49-16-2454C 1" PEX CRIMP (F1807 &
- Compatible with F1807 & F2159 Connections
- Designed for M12™ FORCE LOGIC™ Press Tool
- In-line Design for Unrivaled Access
- One-Handed, Effortless Installations
Specifications
- Manufacturer Upc Number045242535576
- UPC_NO045242535576
- Additional DetailsThe PEX Crimp Jaws for the M12™ FORCE LOGIC™ Press Tool provide an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. With an easy open, in line design, the jaws are optimized for one handed pressing with the M12™ FORCE LOGIC™ Press Tool - Milwaukee’s smallest, most intelligent press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on the press tool indicates a completed crimp. Compatible with F1807 & F2159 connections.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data