Overview
Mfr description
49-16-2564 M12 FUEL RA IMP WRCH
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Includes: (1) M12 FUEL Right Angle Impact Wrench protective boot (boot only)
- Fits the M12 FUEL 3/8 in. and 1/2 in. Right Angle Impact Wrenches (2564, 2565, 2565P)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data