Motion
49-16-2653C

MILWAUKEE TOOL
49-16-2653C

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185497
MFR #49-16-2653C
Price$482.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2653C

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185497
MFR #49-16-2653C

Mfr description
49-16-2653C 3/4" PEX CRIMP (F1807 &
  • Compatible with F1807 & F2159 Connections
  • Designed for M18™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.78/each

Specifications

Details

  • Additional Details
    The PEX Crimp Jaws for M18™ FORCE LOGIC™ Press Tools provide an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. With an easy open, in line design, the jaws are optimized for the tightest spaces, utilizing the M18™ FORCE LOGIC™ Press tool, or the extended stroke M18™ FORCE LOGIC™ Long Throw Press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on the press tool indicates a completed crimp. Compatible with F1807 & F2159 Connections.
  • Color
    Black, Red
  • Features
    Easy-open, Inline design, One-handed pressing, Spring-loaded opening
  • Manufacturer Upc Number
    045242560714
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Press Jaw
  • UPC_NO
    045242560714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)