Motion
49-16-2655C

MILWAUKEE TOOL
49-16-2655C

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185499
MFR #49-16-2655C
Price$482.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2655C

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185499
MFR #49-16-2655C

Mfr description
49-16-2655C 1-1/4" PEX CRIMP (F1807)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.78/each

Specifications

Details

  • Color
    Black, Red
  • Features
    Easy-open inline design, One-handed pressing, Spring-loaded opening
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Press Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)