Specifications
Details
- Additional DetailsMilwaukee® 2-1/2 in. IPS XL rings are designed for use on Viega® MegaPress® XL® fittings and optimized for the M18™ Force Logic™ long throw press tool, providing the fastest 2-1/2 in. IPS connections. A more efficient alternative to welding, the 2-1/2 in. IPS XL ring enables press connections on 2-1/2 in. from schedule 10 up to schedule 40 black iron pipe. The ring jaw connects directly to the M18™ Force Logic™ long throw press tool, to provide secure joints in one cycle. With the lightest, in-line design for unrivaled access in tight spaces and around installed pipes, the Milwaukee® 2-1/2 in. IPS XL ring provides controlled, flameless steel connections for unmatched productivity.
- Features2-hinge ring design, Flameless Connections, In-Line Design
- Includes2-1/2 in IPS-Pr2 Press Ring
- Manufacturer Upc Number045242542833
- MaterialSteel
- Number Of Pieces1
- Tool TypePress Ring
- UPC_NO045242542833
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)