Motion
49-16-2657B

MILWAUKEE TOOL
49-16-2657B

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185502
MFR #49-16-2657B
Price$1,755.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2657B

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185502
MFR #49-16-2657B

Mfr description
49-16-2657B 3" IPS XL RING FOR M18
  • Fastest 3 in. IPS connections
  • Lightest, in-line design for unrivaled access
  • Secure joints in one cycle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.38/each

Specifications

Details

  • Additional Details
    Milwaukee® 3 in. IPS XL rings are designed for use on Viega® MegaPress® XL® fittings and optimized for the M18™ Force Logic™ long throw press tool, providing the fastest 3 in. IPS connections. A more efficient alternative to welding, the 3 in. IPS XL ring enables press connections on 3 in. from schedule 10 up to schedule 40 black iron pipe. The ring jaw connects directly to the M18™ Force Logic™ long throw press tool, to provide secure joints in one cycle. With the lightest, in-line design for unrivaled access in tight spaces and around installed pipes, the Milwaukee® 3 in. IPS XL ring provides controlled, flameless steel connections for unmatched productivity.
  • Battery Included
    No
  • Color
    Black, Red
  • Features
    2-hinge ring design, Controlled, Flameless Steel Connections, In-Line Design
  • Includes
    3.0000 in IPS-Pr2 Press Ring for M18TM FORCE LOGICTM Long Throw Press Tool
  • Manufacturer Upc Number
    045242542840
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Press Ring
  • UPC_NO
    045242542840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)