Motion
49-16-2658B

MILWAUKEE TOOL
49-16-2658B

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185504
MFR #49-16-2658B
Price$1,916.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2658B

Specialty Tool - Steel Material, Red, Black Color
Mi Item #09185504
MFR #49-16-2658B

Mfr description
49-16-2658B 4" IPS XL RING FOR M18
  • Fastest 4 in. IPS connections
  • Lightest, in-line design for unrivaled access
  • Secure joints in one cycle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.98/each

Specifications

Details

  • Additional Details
    Milwaukee® 4 in. IPS XL rings are designed for use on Viega® MegaPress® XL® fittings and optimized for the M18™ Force Logic™ long throw press tool, providing the fastest 4 in. IPS connections. A more efficient alternative to welding, the 4 in. IPS XL ring enables press connections on 4 in. from schedule 10 up to schedule 40 black iron pipe. The ring jaw connects directly to the M18™ Force Logic™ long throw press tool, to provide secure joints in one cycle. With the lightest, in-line design for unrivaled access in tight spaces and around installed pipes, the Milwaukee® 4 in. IPS XL ring provides controlled, flameless steel connections for unmatched productivity.
  • Battery Included
    No
  • Color
    Black, Red
  • Features
    2-hinge ring design, Flameless Connections, In-Line Design
  • Includes
    4.0000 in IPS-Pr2 Press Ring
  • Manufacturer Upc Number
    045242542857
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Press Ring
  • UPC_NO
    045242542857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)