Motion
49-22-5505

MILWAUKEE TOOL
49-22-5505

5pc Carbide Teeth SAWZALL® Blade Set
Mi Item #09185543
MFR #49-22-5505
Price$73.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-5505

5pc Carbide Teeth SAWZALL® Blade Set
Mi Item #09185543
MFR #49-22-5505

Mfr description
49-22-5505 SAWZALL CARBIDE DEMOLITION
  • Torch™ with Carbide teeth has 50X life in thick metal
  • Ax™ with Carbide teeth has 50X life in nail embedded wood
  • 25% More Carbide per tooth for longest life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.81/each

Specifications

Dimensions

  • Blade Thickness
    0.05 in

Details

  • Cutting Material
    Steel, Carbide Teeth
  • Includes
    (2) 9" AX™ with Carbide Teeth SAWZALL® Blades, (1) 6" TORCH™ with Carbide Teeth SAWZALL® Blades, (2) 9" TORCH™ with Carbide Teeth SAWZALL® Blades
  • Manufacturer Upc Number
    045242539178
  • UPC_NO
    045242539178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)