Motion
49-22-5607

MILWAUKEE TOOL
49-22-5607

CAN - HOLE DOZER™ Bi-Metal Hole Saw Kit with PACKOUT™ Compact Organizer - 10PC
Mi Item #09185544
MFR #49-22-5607
Price$235.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-5607

CAN - HOLE DOZER™ Bi-Metal Hole Saw Kit with PACKOUT™ Compact Organizer - 10PC
Mi Item #09185544
MFR #49-22-5607

Mfr description
49-22-5607 CA HOLE SAW KIT IN PACKOUT
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Modular Connectivity with ALL PACKOUT™ Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.18/each

Specifications

Dimensions

  • Sizes in Set
    1-1/2 in, 2 in, 2-1/2 in, 3 in, 3-5/8 in, 4-1/4 in

Details

  • Manufacturer Upc Number
    045242558278
  • Material
    High Carbon Steel
  • Number of Hole Saws
    10
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    4/5
  • UPC_NO
    045242558278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)