Overview
Mfr description
49-56-5178 2-11/16" HOLE DOZER HOLE SAW
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Specifications
- Cutting MaterialBi-Metal
- Saw Diameter
- Cutting Depth
- Includes(1) Hole Saw
- Material GradeMultipurpose
- Overall Length1.9 in
- Recommended Safety EquipmentSafety Glasses
- WarrantyLimited Lifetime Tooth Break
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data