Overview
Mfr description
49-56-9306 CARBIDE BIG HAWG CLEAN WOOD
- 50X life in nail-embedded wood and abrasive material applications
- Cuts 1000+ More Nails
- 5X Faster Cuts
- Extreme life and durability
Specifications
- Manufacturer Upc Number045242577248
- UPC_NO045242577248
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data