Motion
49-56-9658

MILWAUKEE TOOL
49-56-9658

3/4" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #09185556
MFR #49-56-9658
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9658

3/4" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #09185556
MFR #49-56-9658

Mfr description
49-56-9658 (2) 3/4" HOLE DOZER W/ARBOR
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Cutting Depth  
    1.7 in
  • Overall Length
    3.5 in
  • Saw Diameter  
    3/4 in

Details

  • Built In Arbor
    Hole Saw
  • Cutting Material
    Bi-Metal
  • Includes
    (1) Arbored Hole Saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    3/5
  • Warranty
    Lifetime Tooth Break Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)