Overview
Mfr description
49-56-9687 4-1/4" HOLE DOZER BI-METAL
- Most Durable Hole Saw. Period.
- New 3.5TPI Tooth Design
- All- Access Slots for Fast Plug Removal
- 3.5TPI for Longest Life in Metals
- All-Access Slots for Easy Plug Removal
- Increased Pilot Visibility for Accurate Hole Placement
- Thermoset Coating for Faster Cutting
- Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" cutting depth
- Fits All Drill Chucks 3/8" and Larger
Specifications
- Cutting MaterialBi-Metal
- Built In ArborHole Saw
- Saw Diameter
- Cutting Depth
- Includes(1) Arbored Hole Saw
- TPI/Number of Teeth3/5
- Material GradeMultipurpose
- Overall Length3.5 in
- Recommended Safety EquipmentSafety Glasses
- WarrantyLifetime Tooth Break Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data