Motion
49-56-9698

MILWAUKEE TOOL
49-56-9698

6" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #09185564
MFR #49-56-9698
Your Price$55.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9698

6" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #09185564
MFR #49-56-9698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.86/each(List $64.24)

Overview

Mfr description
49-56-9698 6" HOLE DOZER W/ARBOR
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
  • 3.5TPI for Longest Life in Metals
  • All-Access Slots for Easy Plug Removal
  • Increased Pilot Visibility for Accurate Hole Placement
  • Thermoset Coating for Faster Cutting
  • Limited Lifetime Tooth Break Warranty
  • Made in USA
  • For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
  • 1-5/8" cutting depth
  • Fits All Drill Chucks 3/8" and Larger

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw
  • Saw Diameter
  • Cutting Depth
  • Includes
    (1) Arbored Hole Saw
  • TPI/Number of Teeth
    3/5
  • Material Grade
    Multipurpose
  • Overall Length
    3.5 in
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    Lifetime Tooth Break Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text