Motion
49-66-5111

MILWAUKEE TOOL
49-66-5111

Impact Socket - 1/2 in Drive Size, Socket Points: 6
MI ITEM #09185565
MFR #49-66-5111
List Price$61.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5111

Impact Socket - 1/2 in Drive Size, Socket Points: 6
MI ITEM #09185565
MFR #49-66-5111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.23/each for your price

Overview

Mfr description
49-66-5111 SHOCKWAVE LINEMAN'S 6PT
  • Internal anti-rust stainless steel spring for increased durability
  • A 2-in-1 design will fit two different sized hardware without changing the socket
  • 7/16 in. to 1/2 in. SHOCKWAVE™ lineman's impact adapter included
  • 6PT Design to fit hex hardware
  • 1/2 in. square drive
  • Features a pin detent hole for locking onto pin detent tools and adapters
  • Fits 9/16 in. hardware
  • Fits 3/4 in. hardware
  • SHOCKWAVE™ Lineman's accessories

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Socket Points
    6
  • Material
    Steel
  • Color Finish
    Black
  • Overall Length
    1.14 in
  • Manufacturer Upc Number
    045242533640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text