Motion
49-66-5119

MILWAUKEE TOOL
49-66-5119

Impact Socket - 1/2 in Drive Size, Socket Points: 12
MI ITEM #09185566
MFR #49-66-5119
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5119

Impact Socket - 1/2 in Drive Size, Socket Points: 12
MI ITEM #09185566
MFR #49-66-5119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
49-66-5119 SHOCKWAVE LINEMAN'S 12PT
  • Internal anti-rust stainless steel spring for increased durability
  • A 2-in-1 design will fit two different sized hardware without changing the socket
  • 7/16" to 1/2" Shockwave™ Lineman's Impact Adapter Included
  • 12PT Design to fit square and hex hardware
  • 1/2" Square Drive
  • Features a pin detent hole for locking onto pin detent tools and adapters
  • Fits 3/8" hardware
  • Fits 1/2" Hardware
  • Shockwave™ Lineman's Accessories

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Points
    12
  • Material
    Steel
  • Color Finish
    Black
  • Overall Length
    5.98 in
  • Manufacturer Upc Number
    045242556267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text