Motion
49-66-5121

MILWAUKEE TOOL
49-66-5121

Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT
Mi Item #09185568
MFR #49-66-5121
Price$61.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5121

Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT
Mi Item #09185568
MFR #49-66-5121

Mfr description
49-66-5121 SHOCKWAVE LINEMAN'S 12PT
  • Internal anti-rust stainless steel spring for increased durability
  • A 2-in-1 design will fit two different sized hardware without changing the socket
  • 7/16 in. to 1/2 in. SHOCKWAVE™ lineman's impact adapter included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.23/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.14 in
  • Socket Size
    3/4 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242533671
  • Material
    Steel
  • Measurement System
    Imperial
  • Socket Points
    6 PT
  • UPC_NO
    045242533671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)